REMA

REMA Swivel hook S 6703A 1,25t

  • ERIKS:23795468
  • Manufacturer:8717365013256
Image 1
Save to list

€61.30/ pieceexcl. VAT

€74.17incl. VAT

1 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Chain link diameter
75 mm
Lifting capacity
1250 kg
Inner length
25 mm
Weight
0.6 kg