REMA

REMA Pull winch CP-300 300kg

  • ERIKS:23795115
  • Manufacturer:8717365260964
Image 1
Save to list

€930.00/ pieceexcl. VAT

€1,125.30incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Cable diameter
6 mm
Operating voltage
230 V
Pull power
300 kg
Rope length
30 m
Weight
38 kg