REMA

REMA Pallet puller PU 20 bekopening 135mm

  • ERIKS:23795671
  • Manufacturer:8717365014994
Image 1
Save to list

€95.00/ pieceexcl. VAT

€114.95incl. VAT

1 In stock - Estimated delivery date 27/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
2200 kg
Max. size opening
190 mm
With quick-lock
Yes
Weight
5.5 kg