REMA

REMA Manual hoist elephant hoistman 150kg HH 2,5m/BH 2,5m

  • ERIKS:23794554
  • Manufacturer:8717365000676
Image 1
Save to list

€355.50/ pieceexcl. VAT

€430.16incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lift height
2.5 m
Hoisting load
150 kg
Model
Hand chain hoist
Weight
3 kg
Operating power
17 kg
A
220 mm
B
103 mm
C
46 mm
D
57 mm
E
102 mm
F
14 mm
G
24 mm
H
11 mm
I
9 mm