REMA

REMA Lifting strap S1 gray 120mm 2m 4t

  • ERIKS:23784718
  • Manufacturer:8717365004049
Image 1
Save to list

€25.63/ pieceexcl. VAT

€31.01incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
4,000 kg
Length
2 m
Material
Polyester
Width
120 mm
Colour
Grey