REMA

REMA Lift clamp CU-0.75 H universal load capacity 750kg

  • ERIKS:23795760
  • Manufacturer:8717365024719
Image 1
Image 2
Image 1
Image 2
Save to list

€433.80/ pieceexcl. VAT

€524.90incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
750 kg
Max. size opening
13 mm
Suitable for plate
Yes
With quick-lock
Yes
Weight
1.7 kg