REMA

REMA Handwinch TWZ-1200 550kg

  • ERIKS:23795053
  • Manufacturer:8717365008863
Image 1
Save to list

€82.00/ pieceexcl. VAT

€99.22incl. VAT

33 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Cable diameter
5 mm
Operating power
15 kg
Pull power
1,200 kg
Rope length
23 m
Weight
3.3 kg