REMA

REMA Handwinch TWR-2600 RVS 1200kg

  • ERIKS:23795058
  • Manufacturer:8717365008917
Image 1
Save to list

€596.00/ pieceexcl. VAT

€721.16incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Cable diameter
8 mm
Operating power
19 kg
Pull power
2,600 kg
Rope length
18 m
Weight
10.3 kg