REMA

REMA Handwinch DL-2500AB 1136kg

  • ERIKS:23795062
  • Manufacturer:8717365008955
Image 1
Save to list

€243.00/ pieceexcl. VAT

€294.03incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Cable diameter
8 mm
Operating power
5 kg
Pull power
1,134 kg
Rope length
14.2 m
Weight
7 kg