REMA

REMA Eyehook S 6714A 11,5t

  • ERIKS:23795465
  • Manufacturer:8717365013249
Image 1
Save to list

€224.00/ pieceexcl. VAT

€271.04incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Chain link diameter
72 mm
Lifting capacity
11500 kg
Inner length
47 mm
Weight
6.4 kg