




€41.70/ pieceexcl. VAT
€50.46incl. VAT
1 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Pin diameter metrical | 25 mm |
Inner width | 36 mm |
Material | Carbon steel |
Surface protection | Zinc coated |
Weight | 1.56 kg |