




6,50 €/ pieceexcl. VAT
7,87 €incl. VAT
12 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting capacity | 500 kg |
Pin diameter metrical | 8 mm |
Inner width | 12 mm |
Material | Carbon steel |
Surface protection | Zinc coated |
Weight | 0.06 kg |