




€8.30/ pieceexcl. VAT
€10.04incl. VAT
39 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | REMA |
Lifting capacity | 1 kg |
Pin diameter metrical | 11 mm |
Inner width | 16.1 mm |
Material | Carbon steel |
Surface protection | Zinc coated |
Weight | 0.15 kg |