REMA

REMA Bow shackle galvanised steel with screwpin G-4161 1,0t safety factor 6

  • ERIKS:23795478
  • Manufacturer:8717365013355
Image 1
Image 2
Image 1
Image 2
Galvanized steel with a high tensile strength suitable for temperatures between -20 ° C and + 200 °C
Equipped with screwpin
Marking: According to standard, CE-marked
Standard: EN 13889
Safety factor: 6
Grade: 6
Save to list

€8.40/ pieceexcl. VAT

€10.16incl. VAT

44 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA