RED ROOSTER

RED ROOSTER RRI-14 - Composite Impact Wrench 1/2"

  • ERIKS:13603894
  • Manufacturer:8717981339150
Image 1
Image 2
Image 1
Image 2
This RED ROOSTER composite impact wrench is very compact and has an excellent weight/power ratio. The RRI-14 is developed for assembly and dissassebly applications. The Twin hammer impact mechanisme generates a high energy levels per blow. The two-step trigger allows you to slow start. The very compact body of the RRI-14 makes the tool very suitable for working in tight spaces. This tool is suitable for industrial use. With only 1.1 kg this little powerhouse will make your day!Characteristics:• Ergonomic design, great balance• Compact and lightweight• Impact mechanismTwin Hammer• Two-step trigger• Power right adjustable, 2 positions • Exhaust silenced, through grip
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Air comsumption
8.5 l/min
Connection inlet
1/4
Diameter of air supply
6.5 mm
Operating pressure
6.3 bar
Rotational speed
9000 rpm
Sound performance level
89 dB
Torque
460 Nm
Vibrations
5.8 m/s²
Weight
1.1 g