RED ROOSTER

RED ROOSTER Ratchet wrench 1/2"

  • ERIKS:11530881
  • Manufacturer:8717981148363
Image 1
This air-ratchet by Red Rooster is suitable for assembly and disassembly in confined spaces.
Usage in Automotive Aftermarket.
Save to list

€198.00/ pieceexcl. VAT

€239.58incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Connection inlet
1/4
Connection
1/2
Rotational speed
135 rpm
Diameter of air supply
10 mm
Sound performance level
88 dB
Vibrations
2.3 m/s²