RED ROOSTER

RED ROOSTER Impact Wrench RR-18N T square drive 1/2"

  • ERIKS:13034902
  • Manufacturer:8717981332502
Image 1
This composite impact wrench by RED ROOSTER has an excellent weight/power ratio. The RR-18N T is especially developped for the tireshop applications. The Twin Hammer impact mechanism gives high energy levels per impact en thus suitable for heavy duty applications. The energy is directly transmmitted to the anvil for maximum power and low maintenance. The tool is limiting (*) the tightening torque for wheel nut applications, so overtightening is history! Full power available in loosening direction. Allways use the torque wrench to check the torque!Characteristics:• Ergonomic design, well balanced• Compact and lightweight• Impact mechanism Twin Hammer• Exhaust silenced, through grip
Save to list

€200.00/ pieceexcl. VAT

€242.00incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Air comsumption
12.1 l/min
Connection inlet
1/4
Diameter of air supply
10 mm
Operating pressure
6.3 bar
Rotational speed
7000 rpm
Sound performance level
83 dB
Vibrations
3.1 m/s²
Weight
2000 g