RED ROOSTER

RED ROOSTER Impact Wrench RR-16N square drive 3/8"

  • ERIKS:13034901
  • Manufacturer:8717981332489
Image 1
This composite impact wrench by RED ROOSTER has an excellent weight/power ratio. The RR-16N 3/8 is developped for assembly- and disassembly applications. The Twin Hammer impact mechanism gives high energy levels per impact en thus suitable for heavy duty applications. The energy is directly transmmitted to the anvil for maximum power and low maintenance. The tool is suitable for industrial use.Characteristics:• Ergonomic design, well balanced• Compact and lightweight• Impact mechanism Twin Hammer• Power adjustable, 3 positions• Exhaust silenced, through grip
Save to list

€219.00/ pieceexcl. VAT

€264.99incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Air comsumption
522 l/min
Connection inlet
1/4
Diameter of air supply
6.5 mm
Operating pressure
6.3 bar
Rotational speed
11000 rpm
Sound performance level
83 dB
Torque
340 Nm
Vibrations
4.6 m/s²
Weight
1300 g