RED ROOSTER

RED ROOSTER Impact Wrench RR-160H square drive 1/2"

  • ERIKS:11655359
  • Manufacturer:8717981000272
Image 1
This 1/2" impact wrench by Red Rooster is suitable for the automotive aftermarket.
Good price/quality ratio.
Impact mechanism: Dynapact .
Characteristics: * Ergonomic design, well balanced * Exhaust through isolated grip
Save to list

€176.00/ pieceexcl. VAT

€212.96incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Connection
1/2
Connection inlet
1/4
Rotational speed
8,000 rpm
Torque
580 Nm
Diameter of air supply
10 mm
Sound performance level
82 dB
Vibrations
11 m/s²