RED ROOSTER

RED ROOSTER Impact Wrench 3/4"

  • ERIKS:23177370
  • Manufacturer:8717981000289
Image 1
This Red Rooster Impact Wrench is suitable for the Automotive Aftermarket. The RR-20PN has a good quality for a very low price. This tool has a very simple designed one-hammer clutch. Characteristics: * Ergonomic design, well balanced * Compact and lightweight * Clutch: Rocking Dog * Adjustable power, 4 positions
Save to list

€224.00/ pieceexcl. VAT

€271.04incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Connection
3/4
Connection inlet
1/4
Rotational speed
4,800 rpm
Torque
720 Nm
Diameter of air supply
10 mm
Sound performance level
87 dB
Vibrations
4 m/s²