RED ROOSTER

RED ROOSTER Impact Wrench 1/2"

  • ERIKS:11555631
  • Manufacturer:8717981332496
Image 1
This composite impact wrench by Red Rooster has an excellent weight/power ratio.
The RRI-18N is developped for assembly- and disassembly applications.
The Twin Hammer impact mechanism gives high energy levels per impact en thus suitable for heavy duty applications.
The energy is directly transmmitted to the anvil for maximum power and low maintenance.
The tool is suitable for industrial use.
Characteristics: * Ergonomic design, well balanced * Compact and lightweight * Impact mechanism Twin Hammer * Power adjustable, 3 positions *
Exhaust silenced, through grip
Save to list

€187.00/ pieceexcl. VAT

€226.27incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Connection
1/2
Connection inlet
1/4
Rotational speed
7,000 rpm
Torque
815 Nm
Diameter of air supply
10 mm
Sound performance level
83 dB
Vibrations
4.8 m/s²