RED ROOSTER

RED ROOSTER Die Grinder angle 18000 Rpm

  • ERIKS:23177388
  • Manufacturer:8717981033645
Image 1
Red Rooster die grinders are extremely suitable for de-burring applications as well as weld seam finishing and general die grinding applications. Characteristics: * The RRG range of die grinders are developed for enhanced productivity. * The rubber cover allows the hand to grip the tool firmly due to the unique ergonomic design. * The grinders have an adjustable rear exhaust. * Air inlet with a swivel allowing the tool to be very flexible, especially in difficult access areas. * When depressed fully the safety lever lays flat against the tool adding extra comfort for the operator.
Save to list

€222.00/ pieceexcl. VAT

€268.62incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Rotational speed
18000 rpm
Collet chuck diameter
6 mm
Connection inlet
1/4
Diameter of air supply
6.5 mm
Sound performance level
80 dB
Vibrations
1 m/s²
Power
0.22 kW