RED ROOSTER

RED ROOSTER Belt Sander 20X520

  • ERIKS:23286360
  • Manufacturer:8717981000388
Image 1
This beltsander by Red Rooster is designed for deburring in narrow and confined spaces.
For use in nearly all materials, steel, aluminium, plastics and wood.
Characteristics: * Ergonomic design, well belanced * Exhaust silenced * Arm adjustable
Save to list

€335.00/ pieceexcl. VAT

€405.35incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Power
0.34 kW
Rotational speed
18000 rpm
Connection inlet
1/4
Diameter of air supply
10 mm
Sound performance level
79 dB
Vibrations
2.5 m/s²