






€5,420.00/ pieceexcl. VAT
€6,558.20incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RED ROOSTER |
Series | RRI-BEC |
Torque range | from 180 to 900 Nm |
Max. torque | 900 Nm |
Attract torque adjustable | 50 stappen |
With automatic shut-off | Yes |
Idle rotational speed | 15 ~ 88 rpm rpm |
Bolt size | 16 ~ 27 mm mm |
Tool insertion | 3/4" external square |
Sound level (in operation) | < 85 dB (dB(A)) |
Battery type | Lithium ion |
Battery capacity | 5.0 A-h A·h |
Battery potential | 36 V |
With reaction bar | Yes |
Weight without battery-pack | 4.1 kg |
Including battery-pack | No |
With battery charger | No |
Model | RRI-BEC090S |
A | 145 mm |
B | 75 mm |
C | 319 mm |
D | 228 mm |
E | 265 mm |
F | 68.5 mm |
L | 54 mm |