RED ROOSTER

RED ROOSTER Air Chain Hoist 500kg TCR-500PE-3M

  • ERIKS:13603908
  • Manufacturer:8717981391745
Image 1
These RED ROOSTER Air Chain Hoists are especially developped for heavy industrial use. Robust cast steel body. Valveblock same for all modells, less spare parts. Standard with load limiter.Characteristics:o Precise variable speed controlo Optimum control of the load, very precise positioningo Compact designo Endstop systemo Load limiter built-in without loss of headroomo Push button controlo Quiet, low noise level, silencedo Air pressure 0,4 - 0,63 MPa (4 - 6,3 Bar)The price includes three meter of lift and two meter of control length, excluding the chain bucket.
Save to list

€3,695.00/ pieceexcl. VAT

€4,470.95incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Hoisting load
500 kg
Weight
31.1 kg
Air comsumption
27
Number of falls
1
Lifting speed without load
20.5 m/min