

€2.14/ pieceexcl. VAT
€2.59incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RED PIPE |
Series | Red pipe |
Shape | Weld-in Saddle |
Material | PP-R FS |
External tube diameter of connection | 32 mm |
External tube diameter of connection 2 | 90 mm |
Connection | Plastic welded sleeve |
Pressure rating | PN20 |
Number of scales | 1 |
Suited for electrofusion fitting | No |
Colour | Red |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 50 °C |
With cutter | No |
Undrilled | No |