

€2.07/ pieceexcl. VAT
€2.50incl. VAT
52 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RED PIPE |
Series | Red pipe |
Shape | T-piece |
Material | PP-RS |
External tube diameter of connection | 32 mm |
Connection | Plastic welded sleeve |
Material connection 2 | PP-RS |
Material connection 3 | PP-RS |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 90 °C |