

€1.80/ pieceexcl. VAT
€2.18incl. VAT
28 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RED PIPE |
Series | Red pipe |
Shape | T-piece |
Material | PP-RS |
External tube diameter of connection | 25 mm |
Connection | Plastic welded sleeve |
Material connection 2 | PP-RS |
Material connection 3 | PP-RS |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 90 °C |