
€61.75/ pieceexcl. VAT
€74.72incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RED PIPE |
Series | Firestop |
Shape | T-piece reducer |
Material | PP-R |
External tube diameter of connection | 110 mm |
External tube diameter of connection 2 | 90 mm |
External tube diameter of connection 3 | 110 mm |
Connection | Plastic welded sleeve |
Material connection 2 | PP-R |
Material connection 3 | PP-R |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 90 °C |