

€1.44/ pieceexcl. VAT
€1.74incl. VAT
400 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RED PIPE |
Series | Red pipe |
Shape | Sleeve |
Material | PP-R FS |
External tube diameter of connection | 40 mm |
Connection | Plastic welded sleeve |
Pressure rating | PN20 |
Suited for electrofusion fitting | No |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 50 °C |