

€28.60/ pieceexcl. VAT
€34.61incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RED PIPE |
Series | Red pipe |
Shape | End cap |
Material | PP-R |
External tube diameter of connection | 110 mm |
Connection | Plastic welded sleeve |
Pressure rating | SDR 7.4 |