

€32.44/ pieceexcl. VAT
€39.25incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RED PIPE |
Series | Firestop |
Shape | End cap |
Material | PP-R |
External tube diameter of connection | 125 mm |
Connection | Plastic welded end |
Pressure rating | PN20 |