
€13.52/ pieceexcl. VAT
€16.36incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RED PIPE |
Series | Red pipe |
Shape | Cross piece reducer |
Material | PP-R FS |
External tube diameter of connection | 63 mm |
External tube diameter of connection 2 | 63 mm |
External tube diameter of connection 3 | 40 mm |
External tube diameter of connection 4 | 40 mm |
Connection | Plastic welded sleeve |
Minimum medium temperature (continuous) | 20 °C |
Maximum medium temperature (continuous) | 50 °C |