

€17.88/ pieceexcl. VAT
€21.63incl. VAT
543 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RED PIPE |
Series | Red pipe |
Shape | Blind plug |
Material | Brass |
Nominal inner diameter | 1" |
Connection | External thread (BSPP) |