RED PIPE

RED PIPE Ball valve Series: Red pipe B1 PP-R/PP/PTFE 63mm DN50

  • ERIKS:12702625
Image 1
Save to list

€320.78/ pieceexcl. VAT

€388.14incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED PIPE
Series
Red pipe B1
Construction type
2-way
Housing construction
1-part
Housing material
PP-R/PP
Nominal inner diameter
DN50
External tube diameter of connection
63 mm
Material ball
Brass
Seat material
PTFE