

€115.70/ pieceexcl. VAT
€140.00incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RED PIPE |
Series | Red pipe |
Shape | 2-piece coupling |
Material | PP-RS |
External tube diameter of connection | 90 mm |
Nominal inner diameter 2 | 4" |
Connection | Plastic welded end |
Connection 2 | Internal thread (BSPP) |
Pressure rating | PN20 |
Minimum medium temperature (continuous) | 2 °C |
Maximum medium temperature (continuous) | 50 °C |