

€248.00/ pieceexcl. VAT
€300.08incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €248.00 | - |
5+ | €223.20 | 10.00% |
10+ | €198.40 | 20.00% |
20+ | €186.00 | 25.00% |
50+ | €173.60 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 25 |
Material | AISI 303 |
Code | 25SBIW21RVX |
Maximum operating pressure | 35 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Rectus 25SB series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 7.8 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |