

€43.70/ pieceexcl. VAT
€52.88incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.70 | - |
5+ | €39.33 | 10.00% |
10+ | €34.96 | 20.00% |
20+ | €32.78 | 25.00% |
50+ | €30.59 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Material | Stainless steel |
Connection termination | Plug (male) |
Connection termination size | 6 |
Elbow angle | 0 ° |
Hose tail execution | Ribbed |
Maximum operating pressure | 35 bar |
Maximum operating pressure | 508 psi |
Hose fitting type | Quick disconnect |