

€44.70/ pieceexcl. VAT
€54.09incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €44.70 | - |
5+ | €40.23 | 10.00% |
10+ | €35.76 | 20.00% |
20+ | €33.53 | 25.00% |
50+ | €31.29 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 21 |
Material | AISI 303 |
Code | 21SFIW13RXX |
Maximum operating pressure | 35 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Rectus 21SF series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 5.0 mm |
Type of component | Quick Coupling |