

€29.70/ pieceexcl. VAT
€35.94incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.00 | - |
5+ | €29.70 | 10.00% |
10+ | €26.40 | 20.00% |
20+ | €24.75 | 25.00% |
50+ | €23.10 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 21 |
Material | Brass |
Code | 21SFAW10MXX6 |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/8" |
Hose fitting type 2 | Rectus 21SF series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 5.0 mm |
Type of component | Quick Coupling |