

€13.60/ pieceexcl. VAT
€16.46incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 07/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.00 | - |
5+ | €15.30 | 10.00% |
10+ | €13.60 | 20.00% |
20+ | €12.75 | 25.00% |
50+ | €11.90 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 40 |
Material | Steel |
Surface protection | Nickel Plated |
Code | 40SFAK21SXN |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 1/2" |
Hose fitting type 2 | Rectus 40SF series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 9.0 mm |
Type of component | Quick Coupling |