

€6.40/ pieceexcl. VAT
€7.74incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.40 | - |
5+ | €5.76 | 10.00% |
10+ | €5.12 | 20.00% |
20+ | €4.80 | 25.00% |
50+ | €4.48 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 25 |
Material | Steel |
Surface protection | Nickel Plated |
Code | 25SFIM16SXN |
Maximum operating pressure | 35 bar |
Hose fitting type | Female fix thread |
Connection termination | Metric |
Connection termination size | M 16x1.5 |
Hose fitting type 2 | Rectus 25SF series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 7.8 mm |
Type of component | Quick Coupling |