

€5.48/ pieceexcl. VAT
€6.63incl. VAT
Sold per: 10Min. order: 10
6 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.85 | - |
5+ | €6.17 | 10.00% |
10+ | €5.48 | 20.00% |
20+ | €5.14 | 25.00% |
50+ | €4.80 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Material | Steel galvanised |
Connection termination | Plug (male) |
Connection termination size | 10 |
Elbow angle | 0 ° |
Hose tail execution | Ribbed |
Maximum operating pressure | 35 bar |
Maximum operating pressure | 508 psi |
Hose fitting type | Quick disconnect |