

€5.85/ pieceexcl. VAT
€7.08incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.80 | - |
5+ | €7.02 | 10.00% |
10+ | €6.24 | 20.00% |
20+ | €5.85 | 25.00% |
50+ | €5.46 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 22 |
Material | Steel |
Surface protection | Nickel Plated |
Code | 22SFIW17SXN |
Maximum operating pressure | 35 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | Rectus 22SF series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 5.5 mm |
Type of component | Quick Coupling |