

€36.08/ pieceexcl. VAT
€43.66incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.10 | - |
5+ | €40.59 | 10.00% |
10+ | €36.08 | 20.00% |
20+ | €33.83 | 25.00% |
50+ | €31.57 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Material | Steel galvanised |
Connection termination | Plug (male) |
Connection termination size | 4 |
Elbow angle | 0 ° |
Hose tail execution | Ribbed |
Maximum operating pressure | 35 bar |
Maximum operating pressure | 508 psi |
Hose fitting type | Quick disconnect |