RECTUS

RECTUS Plug brass TEMA 10020M 1"

  • ERIKS:11326481
Image 1
Save to list

€75.68/ pieceexcl. VAT

€91.57incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 08/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€94.60

-

5+

€85.14

10.00%

10+

€75.68

20.00%

20+

€70.95

25.00%

50+

€66.22

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RECTUS
Series
TEMA
Material
Brass
Connection termination size
1"
Hose fitting type 2
Quick connect/disconnect