

€97.60/ pieceexcl. VAT
€118.10incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €97.60 | - |
5+ | €87.84 | 10.00% |
10+ | €78.08 | 20.00% |
20+ | €73.20 | 25.00% |
50+ | €68.32 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 27 |
Material | Brass |
Code | 27SBIW21MPX |
Maximum operating pressure | 35 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Rectus 27SB series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 10.0 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |