

€2.15/ pieceexcl. VAT
€2.60incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.69 | - |
5+ | €2.42 | 10.00% |
10+ | €2.15 | 20.00% |
20+ | €2.02 | 25.00% |
50+ | €1.88 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Material | Brass |
Connection termination | Plug (male) |
Connection termination size | 9 |
Elbow angle | 0 ° |
Hose tail execution | Ribbed |
Maximum operating pressure | 35 bar |
Maximum operating pressure | 508 psi |
Hose fitting type | Quick disconnect |