

€6.60/ pieceexcl. VAT
€7.99incl. VAT
50 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 26 |
Material | Brass |
Code | 26SFAW21MXX |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Rectus 26SF series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 7.2 mm |
Type of component | Quick Coupling |