

€30.90/ pieceexcl. VAT
€37.39incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.90 | - |
5+ | €27.81 | 10.00% |
10+ | €24.72 | 20.00% |
20+ | €23.18 | 25.00% |
50+ | €21.63 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 26 |
Material | Brass |
Code | 26SFAW13MXX8 |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Rectus 26SF series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 7.2 mm |
Type of component | Quick Coupling |